Marathon Electric Motors
FX03BK002
PENDING RECODE TO LEES_056T34F15675, MTRL - 120485416
Item #119820143
-
NEMA Premium
- 3450 Maximum RPM
- Three Phase
- 208-230/460 V Voltage Rating
- Bolt-On Base Mount
- Totally Enclosed Fan Cooled
features
- One FLEX-IN-1™ motor replaces 18 general purpose motors
- The patented FLEX-IN-1 motor is easily configured into three mounting styles: F1, F2 & F3
- Out-of-the-box motor with provisions for multiple kits*** - Adding SGR (shaft grounding ring) kit, Adding a brake kit, Adding a drip cover (ODP), Adding lint guard (TEFC).
- Inverter duty capable - 10:1 CT for TEFC - 2:1 CT for DP
- Combination mounting holes in base: 56/143 – Shorter base motor option and 56/56H/143/145 – Longer base motor option.
| Shaft Dia. | 0.63 in |
| Starting Type | Line Or Inverter |
| Amps 2 | 8.2-7.6/3.8 A |
| Power Rating | 3 Hp, 2.2 KW |
| Power Factor | 84 |
| NEMA Design | B |
| Enclosure | Totally Enclosed Fan Cooled |
| Amps | 8.2-7.6/3.8 A |
| Standard | CE, CSA, UL |
| Ambient Temperature Range [Max] | 104 °F |
| Service Factor | 1.15 |
| Bearing Type | Ball |
| Poles | 2 |
| Electrical Type | Squirrel Cage Inverter Rated |
| Phase | Three Phase |
| Resistance | 4.04 |
| Motor Application | General Purpose |
| Voltage Rating | 208-230/460 V |
| Duty | Continuous |
| Mounting | Bolt-on Base |
| Inch/Metric | Inch |
| Frame | 56HC |
| Speed 2 | 3450 |
| No. of Speeds | 1 |
| Efficiency | 87.5 % |
| Drive End Bearing | 6203 |
| Frequency | 60 Hz |
| RPM [Max] | 3450 RPM |
| Frame Material | Rolled Steel |
| Motor Orientation | Horizontal Or Up Or Down |
| Shaft Type | NEMA 56 |
| Rotation | Reversible |
| Thermal Protection | No Protection |
| Insulation Class | F |
| Weight | 46.0 LB |
| EAN or UPC | 691720115404 |
-
NEMA Premium

