Marathon Electric Motors
FX13BK003
PENDING RECODE TO LEES_056T17D15843, MTRL - 120392580
Item #119820158
-
NEMA Premium
- 1725 Maximum RPM
- Three Phase
- 208-230/460 V Voltage Rating
- Bolt-On Base Mount
- Drip Proof Enclosure
features
- One FLEX-IN-1™ motor replaces 18 general purpose motors
- The patented FLEX-IN-1 motor is easily configured into three mounting styles: F1, F2 & F3
- Out-of-the-box motor with provisions for multiple kits*** - Adding SGR (shaft grounding ring) kit, Adding a brake kit, Adding a drip cover (ODP), Adding lint guard (TEFC).
- Inverter duty capable - 10:1 CT for TEFC - 2:1 CT for DP
- Combination mounting holes in base: 56/143 – Shorter base motor option and 56/56H/143/145 – Longer base motor option.
| Thermal Protection | No Protection |
| Insulation Class | F |
| Power Factor | 65.1 |
| Duty | Continuous |
| Poles | 4 |
| Voltage Rating | 208-230/460 V |
| Inch/Metric | Inch |
| Phase | Three Phase |
| Frame | 56HC |
| Bearing Type | Ball |
| Rotation | Reversible |
| Motor Orientation | Horizontal |
| Motor Application | General Purpose |
| Power Rating | 0.33 Hp, 0.25 KW |
| RPM [Max] | 1725 RPM |
| Standard | CE, CSA, UL |
| Mounting | Bolt-on Base |
| Amps 2 | 1.2-1.2/0.61 A |
| No. of Speeds | 1 |
| Electrical Type | Squirrel Cage Inverter Rated |
| Drive End Bearing | 6203 |
| Frame Material | Rolled Steel |
| Speed 2 | 1725 |
| Shaft Dia. | 0.63 in |
| Ambient Temperature Range [Max] | 104 °F |
| Resistance | 44.4 |
| Shaft Type | NEMA 56 |
| Amps | 1.2-1.2/0.61 A |
| NEMA Design | B |
| Frequency | 60 Hz |
| Service Factor | 1.35 |
| Starting Type | Line Or Inverter |
| Enclosure | Drip Proof |
| Efficiency | 80.1 % |
| Weight | 22.0 LB |
| EAN or UPC | 691720115053 |
-
NEMA Premium

