- AC Motor
- General Purpose Motor Application
- 3/4 hp
- 3450 rpm
- Three Phase
| Enclosure Designation | Open Drip Proof |
| Rotation | Reversible |
| Voltage Rating | 208-230/460 |
| Full Load Amps | 3-3.2/1.6 |
| Frame | 56 |
| Phase | Three Phase |
| Hz | 60 |
| Mounting | Rigid Base |
| Drive End Bearing | 6203 |
| Open End Bearing | 6203 |
| Insulation | B |
| Enclosure | ODP |
| Motor Application | General Purpose |
| Poles | 2 |
| Weight | 21.0 LB |

