- AC Motor
- General Purpose Motor Application
- 5 hp
- 860 rpm
- Three Phase
| Motor Application | General Purpose |
| Poles | 8 |
| Rotation | Reversible |
| Efficiency Group | 88.3 % |
| Frame | 254T |
| Phase | Three Phase |
| Frame Material | Cast Iron |
| Insulation | F |
| Voltage Rating | 208-230/460 |
| Hz | 60 |
| Open End Bearing | 6308 |
| Mounting | Rigid Base |
| RPM | 860 rpm |
| Drive End Bearing | 6309 |
| Full Load Amps | 15.9-14.4/7.2 |
| Enclosure | TEFC |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Weight | 188.0 LB |
| EAN or UPC | 691720981689 |

