- AC Motor
- General Purpose Motor Application
- 1 hp
- 3450 rpm
- Single Phase
| Open End Bearing | 6203 |
| Full Load Amps | 10.6/5.5-5.3 |
| Frame | 56C |
| Phase | Single Phase |
| Voltage Rating | 115/208-230 |
| Mounting | Round |
| Poles | 2 |
| Drive End Bearing | 6203 |
| Rotation | Selective CCW |
| Hz | 60 |
| Motor Application | General Purpose |
| Enclosure Designation | Open Drip Proof |
| Service Factor | 1.25 |
| Enclosure | ODP |
| Insulation | B |
| Weight | 23.0 LB |

