- AC Motor
- General Purpose Motor Application
- 1 1/2 hp
- 3450 rpm
- Single Phase
| Hz | 60 |
| Motor Application | General Purpose |
| Mounting | Round |
| Phase | Single Phase |
| Drive End Bearing | 6203 |
| Open End Bearing | 6203 |
| Frame | 56C |
| Enclosure Designation | Open Drip Proof |
| Full Load Amps | 14.2/7.9-7.1 |
| Service Factor | 1.15 |
| Voltage Rating | 115/208-230 |
| Enclosure | ODP |
| Poles | 2 |
| Insulation | B |
| Rotation | Selective CCW |
| Weight | 26.0 LB |

