Marathon Electric Motors
G347
1 Hp 60 Hz 1800 rpm Totally Enclosed Fan Cooled Three Phase General Purpose Motor
Item #104077422
- 1 HP - Three Phase
- 60 Hz - 56 Frame
- 230/460 V
- 1725 rpm
| Efficiency | 77 |
| Insulation Class | B |
| Shaft Extension | 2.32 in |
| Rotation | Reversible |
| Power Factor | 68.4 |
| Enclosure | TEFC |
| DE Bearing Type | Ball |
| IP Rating | IP43 |
| Voltage | 230/460 V |
| Duty | Continuous |
| KVA Code | L |
| Resistance Main | 17.9 |
| Hz | 60 |
| Ambient Temperature Range [Max] | 104 °F |
| Frame | 56 |
| Shaft Diameter | 0.625 in |
| Shaft Type | NEMA 56 |
| Service Factor | 1.15 |
| No. of Speeds | 1 |
| Speed [Max] | 1725 rpm |
| Motor Orientation | Horizontal |
| HP | 1 |
| ODE Bearing Type | Ball |
| ODE Bearing Size | 6203 |
| No. of Poles | 4 |
| Standard | CE, CSA, UL Recognized |
| Assembly/Box Mounting | F1 Only |
| Starting Type | Across The Line |
| DE Bearing Size | 6203 |
| Electrical Type | Squirrel Cage Induction Run |
| Frame Material | Rolled Steel |
| Mounting Type | Rigid Base |
| NEMA Design | B |
| No. of Phases | Three |
| Amps | 3.6/1.8 |
| Frame Length | 7.6 in |
| Weight | 27.0 LB |
