- AC Motor
- General Purpose Motor Application
- 1 1/2 hp
- 1725 rpm
- Three Phase
| Poles | 4 |
| Hz | 60 |
| Enclosure | TEFC |
| Drive End Bearing | 6203 |
| Open End Bearing | 6203 |
| Insulation | F |
| Rotation | Reversible |
| Full Load Amps | 4.8/2.4 |
| Frame | 56HC |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Mounting | AC Permanent Magnet |
| Motor Application | General Purpose |
| Voltage Rating | 230/460 |
| Weight | 30.0 LB |

