- AC Motor
- Explosion Proof Motor Application
- 1 hp
- 1725 rpm
- Three Phase
| Voltage Rating | 208-230/460 |
| Drive End Bearing | 6203 |
| Full Load Amps | 3.5-3.6/1.8 |
| Open End Bearing | 6203 |
| Enclosure | EPFC |
| Hz | 60 |
| Poles | 4 |
| Enclosure Designation | Explosion Proof Fan Cooled |
| Frame | 56C |
| Rotation | Reversible |
| Mounting | Round |
| Insulation | B |
| Motor Application | Explosion Proof |
| Phase | Three Phase |
| Weight | 30.0 LB |

