- 7.5 HP - Three Phase
- 60 Hz - 184T Frame
- 208-230/460 V
- 3510 rpm
features
- Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007
- 182T-365T models steel frame, 404T-449T models cast iron frame
- Inverter Duty 20:1 Variable Torque
- Class F Insulation
- Standard F1, reversible to F2 assembly. Dual frame mounting holes.
| Mounting | Rigid Base |
| Full Load Amps | 17.8/8.9 |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| ODE Bearing Size | 6203 |
| Frame | 184T |
| NEMA Design | A |
| Enclosure Designation | Open Drip Proof |
| Shaft Diameter | 1.125 in |
| Insulation | F |
| Standard | CE, CSA, UL Recognized |
| Shaft Type | T |
| Mounting Type | Rigid Base |
| IP Rating | IP22 |
| Resistance Main | 2.455 |
| Electrical Type | Squirrel Cage Inverter Rated |
| DE Bearing Size | 6206 |
| KVA Code | J |
| Power Factor | 86 |
| Motor Orientation | Horizontal |
| Drive End Bearing | 6206 |
| Voltage | 208-230/460 V |
| Motor Application | Inverter Duty |
| Open End Bearing | 6203 |
| No. of Poles | 2 |
| Efficiency | 88.5 |
| No. of Phases | Three |
| DE Bearing Type | Ball |
| Amps | 19.6-18.4/9.2 |
| Voltage Rating | 230/460 |
| Frame Material | Rolled Steel |
| Enclosure | DP |
| Rotation | Reversible |
| Duty | Continuous |
| No. of Speeds | 1 |
| Frame Length | 8.26 in |
| Speed [Max] | 3510 rpm |
| Poles | 2 |
| ODE Bearing Type | Ball |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Ambient Temperature Range [Max] | 104 °F |
| Shaft Extension | 2.75 in |
| Hz | 60 |
| Starting Type | Line Or Inverter |
| HP | 7.5 |
| Insulation Class | F |
| Weight | 0.0 LB |
| EAN or UPC | 722856068835 |

