Marathon Electric Motors
GT0019A
10 Hp 60 Hz 1800 rpm Explosion Proof Fan Cooled Three Phase General Purpose Motor
Item #114014331
- 10 HP - Three Phase
- 60 Hz - 215T Frame
- 208-230/460 V
- 1768 rpm
features
- Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007
- 182T-365T models steel frame, 404T-449T models cast iron frame
- Inverter Duty 20:1 Variable Torque
- Class F Insulation
- Standard F1, reversible to F2 assembly. Dual frame mounting holes.
| Voltage Rating | 230/460 |
| Power Factor | 80.1 |
| DE Bearing Type | Ball |
| Hz | 60 |
| Open End Bearing | 6206 |
| Shaft Type | T |
| Frame Material | Rolled Steel |
| NEMA Design | B |
| Voltage | 208-230/460 V |
| Service Factor | 1.15 |
| Insulation Class | F |
| Motor Orientation | Horizontal |
| Starting Type | Line Or Inverter |
| No. of Phases | Three |
| Enclosure Designation | Open Drip Proof |
| No. of Speeds | 1 |
| Phase | Three Phase |
| Amps | 27.8-25.4/12.7 |
| Standard | CE, CSA, UL Recognized |
| Drive End Bearing | 6307 |
| Ambient Temperature Range [Max] | 104 °F |
| KVA Code | H |
| Mounting Type | Rigid Base |
| Shaft Extension | 3.38 in |
| Frame | 215T |
| HP | 10 |
| Resistance Main | 1.217 |
| Shaft Diameter | 1.375 in |
| Mounting | Rigid Base |
| Poles | 4 |
| ODE Bearing Size | 6206 |
| Speed [Max] | 1768 rpm |
| No. of Poles | 4 |
| Efficiency | 91.7 |
| Duty | Continuous |
| DE Bearing Size | 6307 |
| Full Load Amps | 25.4/12.7 |
| ODE Bearing Type | Ball |
| Rotation | Reversible |
| Motor Application | Inverter Duty |
| IP Rating | IP22 |
| Insulation | F |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Enclosure | DP |
| Electrical Type | Squirrel Cage Inverter Rated |
| Weight | 0.0 LB |
| EAN or UPC | 691720028254 |
