Marathon Electric Motors
GT1010A
3 Hp 60 Hz 1800 rpm Drip Proof Three Phase General Purpose Motor
Item #114633538
- 3 HP - Three Phase
- 60 Hz - 182T Frame
- 208-230/460 V
- 1770 rpm
| Duty | Continuous |
| Standard | CE, CSA, UL Listed |
| Voltage Rating | 230/460 |
| Efficiency | 89.5 |
| Ambient Temperature Range [Max] | 104 °F |
| Speed [Max] | 1770 rpm |
| Shaft Diameter | 1.125 in |
| Electrical Type | Squirrel Cage Inverter Rated |
| Mounting Type | Rigid Base |
| Poles | 4 |
| Motor Application | Inverter Duty |
| Power Factor | 76 |
| ODE Bearing Type | Ball |
| IP Rating | IP55 |
| HP | 3 |
| Insulation Class | F |
| Frame Material | Cast Iron |
| NEMA Design | A |
| No. of Speeds | 1 |
| Resistance Main | 3.85 |
| Rotation | Reversible |
| Enclosure | TEFC |
| Hz | 60 |
| Shaft Extension | 2.75 in |
| Amps | 8.6-8.3/4.2 |
| Frame | 182T |
| No. of Poles | 4 |
| No. of Phases | Three |
| Full Load Amps | 8/4 |
| Voltage | 208-230/460 V |
| Motor Orientation | Horizontal |
| Hazardous Location | DIVISION 2 T2B |
| Open End Bearing | 6205 |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| ODE Bearing Size | 6205 |
| Phase | Three Phase |
| Drive End Bearing | 6206 |
| DE Bearing Type | Ball |
| Frame Length | 5.85 in |
| Shaft Type | T |
| Mounting | Rigid Base |
| Starting Type | Line Or Inverter |
| KVA Code | L |
| DE Bearing Size | 6206 |
| Service Factor | 1.15 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Insulation | F |
| Weight | 0.0 LB |
| EAN or UPC | 691720028520 |
