Marathon Electric Motors
GT1019A
PENDING RECODE TO MARA_215TTFCD6026, MTRL - 115281996
Item #113690382
- 10 HP - Three Phase
- 60 Hz - 215T Frame
- 208-230/460 V
- 1762 rpm
| Service Factor | 1.15 |
| Full Load Amps | 25/12.5 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| No. of Poles | 4 |
| Standard | CE, CSA, UL Listed |
| Shaft Type | T |
| Motor Application | Inverter Duty |
| Frame Material | Cast Iron |
| No. of Speeds | 1 |
| Open End Bearing | 6208 |
| Shaft Diameter | 1.375 in |
| Voltage Rating | 230/460 |
| Duty | Continuous |
| Starting Type | Line Or Inverter |
| Mounting Type | Rigid Base |
| Enclosure | TEFC |
| Ambient Temperature Range [Max] | 104 °F |
| Drive End Bearing | 6308 |
| Electrical Type | Squirrel Cage Inverter Rated |
| Insulation Class | F |
| Power Factor | 81.3 |
| No. of Phases | Three |
| Resistance Main | 1.155 |
| Efficiency | 91.7 |
| Motor Orientation | Horizontal |
| Mounting | Rigid Base |
| Poles | 4 |
| Hazardous Location | DIVISION 2 T2B |
| Voltage | 208-230/460 V |
| DE Bearing Size | 6308 |
| Phase | Three Phase |
| Amps | 27.3-25/12.5 |
| NEMA Design | B |
| Hz | 60 |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Speed [Max] | 1762 rpm |
| ODE Bearing Type | Ball |
| ODE Bearing Size | 6208 |
| Frame | 215T |
| KVA Code | H |
| Rotation | Reversible |
| HP | 10 |
| DE Bearing Type | Ball |
| Insulation | F |
| IP Rating | IP55 |
| Shaft Extension | 3.38 in |
| Weight | 0.0 LB |
| EAN or UPC | 722856066909 |
