Marathon Electric Motors
GT1052A
PENDING RECODE TO MARA_445TTFCD6036, MTRL - 115559784
Item #114471300
- 150 HP - Three Phase
- 60 Hz - 445T Frame
- 460 V
- 1790 rpm
| Hz | 60 |
| Efficiency | 95.8 |
| ODE Bearing Type | Ball |
| Power Factor | 87 |
| Speed [Max] | 1790 rpm |
| No. of Speeds | 1 |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| ODE Bearing Size | 6317 |
| Enclosure | TEFC |
| Starting Type | Part Wdg Start Or Inverter |
| Frame Material | Cast Iron |
| Duty | Continuous |
| Motor Orientation | Horizontal |
| IP Rating | IP55 |
| Voltage | 460 V |
| Open End Bearing | 6317 |
| Amps | 169 |
| Poles | 4 |
| Shaft Diameter | 3.375 in |
| Shaft Extension | 8.5 in |
| Voltage Rating | 460 |
| Service Factor | 1.15 |
| KVA Code | G |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| DE Bearing Size | 6319 |
| Ambient Temperature Range [Max] | 104 °F |
| Drive End Bearing | 6319 |
| Rotation | Reversible |
| Frame | 445T |
| No. of Phases | Three |
| Phase | Three Phase |
| Insulation Class | F |
| No. of Poles | 4 |
| Shaft Type | T |
| Hazardous Location | DIVISION 2 T2B |
| Mounting | Rigid Base |
| Electrical Type | Squirrel Cage Inverter Rated |
| Motor Application | Inverter Duty |
| Insulation | F |
| HP | 150 |
| Full Load Amps | 169 |
| DE Bearing Type | Ball |
| NEMA Design | B |
| Resistance Main | 2.9000000000000001E-2 |
| Standard | CE, CSA, UL Listed |
| Mounting Type | Rigid Base |
| Weight | 0.0 LB |
| EAN or UPC | 722856068217 |
