Marathon Electric Motors
H182A
1 Hp 60 Hz 900 rpm Drip Proof Three Phase General Purpose Motor
Item #113089153
- 1 HP - Three Phase
- 60 Hz - 182T Frame
- 230/460 V
- 855 rpm
features
- EISA compliant efficiency
- Motor will accept a C-face kit
- F1 mounting only, cannot reassemble to F2
| Service Factor | 1.15 |
| Rotation | Reversible |
| ODE Bearing Size | 6205 |
| IP Rating | IP22 |
| No. of Speeds | 1 |
| Frame Length | 8 in |
| Electrical Type | Squirrel Cage Induction Run |
| Ambient Temperature Range [Max] | 104 °F |
| NEMA Design | B |
| DE Bearing Size | 6206 |
| Assembly/Box Mounting | F1 Only |
| Starting Type | Across The Line |
| Insulation Class | F |
| Motor Orientation | Horizontal |
| HP | 1 |
| Frame Material | Rolled Steel |
| ODE Bearing Type | Ball |
| Power Factor | 60.5 |
| Frame | 182T |
| Shaft Extension | 2.81 in |
| Shaft Diameter | 1.125 in |
| No. of Poles | 8 |
| Duty | Continuous |
| No. of Phases | Three |
| DE Bearing Type | Ball |
| KVA Code | H |
| Speed [Max] | 855 rpm |
| Amps | 4/2 |
| Voltage | 230/460 V |
| Efficiency | 75.5 |
| Mounting Type | Rigid Base |
| Hz | 60 |
| Standard | CE, CSA, UL Recognized |
| Shaft Type | T |
| Enclosure | DP |
| Weight | 0.0 LB |
