- AC Motor
- Fire Pump Motor Application
- 350 hp
- 3565 rpm
- Three Phase
| Voltage Rating | 460 |
| Drive End Bearing | 6314 |
| Rotation | Reversible |
| Insulation | F |
| Frame | 447TS |
| Poles | 2 |
| Enclosure | DP |
| Open End Bearing | 6314 |
| Hz | 60 |
| Enclosure Designation | Drip Proof |
| Motor Application | Fire Pump |
| Service Factor | 1.15 |
| Phase | Three Phase |
| Mounting | Rigid Base |
| Full Load Amps | 385 |
| Weight | 0.0 LB |
| EAN or UPC | 722856048653 |

