- AC Motor
- General Purpose Motor Application
- 2 hp
- 1740 rpm
- Three Phase
| Insulation | B |
| Drive End Bearing | 6205 |
| Phase | Three Phase |
| Hz | 60 |
| Service Factor | 1.15 |
| Full Load Amps | 7.1-7.2 |
| Rotation | Reversible |
| Poles | 4 |
| Mounting | Rigid Base |
| Frame | 145T |
| Motor Application | General Purpose |
| Voltage Rating | 200-208 |
| Enclosure Designation | Drip Proof |
| Enclosure | DP |
| Open End Bearing | 6203 |
| Weight | 0.0 LB |
| EAN or UPC | 786674023803 |

