- AC Motor
- General Purpose Motor Application
- 5 hp
- 1160 rpm
- Three Phase
| Enclosure Designation | Open Drip Proof |
| Full Load Amps | 17.3 |
| Hz | 60 |
| Frame | 215T |
| Voltage Rating | 200 |
| Open End Bearing | 6206 |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Drive End Bearing | 6307 |
| Rotation | Reversible |
| Enclosure | ODP |
| Motor Application | General Purpose |
| Insulation | B |
| Poles | 6 |
| Mounting | Rigid Base |
| Weight | 0.0 LB |
| EAN or UPC | 786674024091 |

