Marathon Electric Motors
H950
0.25 Hp 60 Hz 1800 rpm Totally Enclosed Fan Cooled Single Phase Carbonator Pump Motor
Item #114959685
- 0.25 HP - Single Phase
- 60 Hz - 48 Frame
- 115 V
- 1475 rpm
| Full Load Amps | 4.7 |
| Duty | Continuous |
| No. of Poles | 4 |
| Motor Application | Carbonator Pump |
| Hz | 60 |
| Motor Orientation | Any |
| No. of Speeds | 1 |
| HP | 0.25 |
| Service Factor | 1 |
| Speed [Max] | 1475 rpm |
| Overload Protector | Automatic |
| Electrical Type | Split Phase |
| Voltage | 115 V |
| Phase | Single Phase |
| Rotation | Counterclockwise |
| Starting Type | SM |
| No. of Phases | Single |
| Insulation | B |
| Amps | 4.7 |
| Frame | 48 |
| Standard | CSA |
| Voltage Rating | 115 |
| Poles | 4 |
| Ambient Temperature Range [Max] | 104 °F |
| Insulation Class | B |
| Weight | 0.0 LB |
| EAN or UPC | 722856031747 |
