- AC Motor
- General Purpose Motor Application
- 2 hp
- 1750 rpm
- Single Phase
| Rotation | Selective CCW |
| Enclosure | ODP |
| Poles | 4 |
| Motor Application | General Purpose |
| Enclosure Designation | Open Drip Proof |
| Hz | 60 |
| Frame | 182T |
| Drive End Bearing | 6206 |
| Voltage Rating | 115/208-230 |
| Open End Bearing | 6205 |
| Full Load Amps | 23/12.3-11.5 |
| Phase | Single Phase |
| Insulation | F |
| Mounting | Rigid Base |
| Weight | 80.0 LB |

