Marathon Electric Motors
I113A
3 Hp 60 Hz 1800 rpm Drip Proof Single Phase General Purpose Motor
Item #112448180
- 3 HP - Single Phase
- 60 Hz - 184T Frame
- 115/208-230 V
- 1745 rpm
features
- Heavy gauge steel frame and base
- Capacitor start induction run design
- F1 mounting only, cannot reassemble to F2
| Motor Application | General Purpose |
| Efficiency | 75.5 |
| Power Factor | 76 |
| Duty | Continuous |
| Frame Length | 1 in |
| Starting Type | Across The Line |
| Open End Bearing | 6205 |
| Enclosure Designation | Open Drip Proof |
| Hz | 60 |
| Voltage Rating | 115/208-230 |
| ODE Bearing Type | Ball |
| Frame Material | Rolled Steel |
| DE Bearing Type | Ball |
| Phase | Single Phase |
| DE Bearing Size | 6206 |
| Enclosure | DP |
| Amps | 34/17.4-16.9 |
| Frame | 184T |
| Insulation | F |
| No. of Poles | 4 |
| Motor Orientation | Horizontal |
| Mounting | Rigid Base |
| No. of Speeds | 1 |
| Service Factor | 1.15 |
| Mounting Type | Rigid Base |
| Speed [Max] | 1745 rpm |
| No. of Phases | Single |
| IP Rating | IP22 |
| Standard | CE, CSA, UL Recognized |
| ODE Bearing Size | 6205 |
| Drive End Bearing | 6206 |
| Ambient Temperature Range [Max] | 104 °F |
| Rotation | Selective Counterclockwise |
| Shaft Type | T |
| Electrical Type | Capacitor Start Induction Run |
| NEMA Design | N |
| Shaft Extension | 2.81 in |
| Poles | 4 |
| KVA Code | J |
| HP | 3 |
| Shaft Diameter | 1.125 in |
| Voltage | 115/208-230 V |
| Insulation Class | F |
| Assembly/Box Mounting | F1 Only |
| Full Load Amps | 34/17.4-16.9 |
| Weight | 76.5 LB |
| EAN or UPC | 722856006875 |
