Marathon Electric Motors
I115
7.5 Hp 60 Hz 1800 rpm Totally Enclosed Fan Cooled Single Phase Air Compressor Motor
Item #113089932
- 7.5 HP - Single Phase
- 60 Hz - 215T Frame
- 208-230 V
- 1735 rpm
features
- Heavy gauge steel frame and base
- Capacitor start/capacitor run design for reduced amperage
| Enclosure | DP |
| KVA Code | G |
| Shaft Extension | 3.47 in |
| Frame | 215T |
| Voltage | 208-230 V |
| Motor Orientation | Horizontal |
| HP | 7.5 |
| ODE Bearing Size | 6206 |
| Amps | 37.5-34.5 |
| Starting Type | Across The Line |
| Duty | Continuous |
| Standard | CE, CSA, UL Recognized |
| Mounting Type | Rigid Base |
| Rotation | Selective Counterclockwise |
| No. of Poles | 4 |
| DE Bearing Size | 6307 |
| Ambient Temperature Range [Max] | 104 °F |
| No. of Phases | Single |
| Speed [Max] | 1735 rpm |
| Hz | 60 |
| DE Bearing Type | Ball |
| Assembly/Box Mounting | F1 Only |
| Electrical Type | Capacitor Start Capacitor Run |
| Power Factor | 85.5 |
| ODE Bearing Type | Ball |
| Service Factor | 1.15 |
| No. of Speeds | 1 |
| Shaft Type | T |
| NEMA Design | L |
| IP Rating | IP22 |
| Efficiency | 84 |
| Frame Material | Rolled Steel |
| Insulation Class | F |
| Frame Length | 11.15 in |
| Shaft Diameter | 1.375 in |
| Weight | 101.0 LB |
| EAN or UPC | 722856048202 |
