Marathon Electric Motors
I308
5 Hp 60 Hz 1800 rpm Totally Enclosed Non Ventilated Single Phase Pressure Washer Motor
Item #113089954
- 5 HP - Single Phase
- 60 Hz - 184TC Frame
- 208-230 V
- 1760 rpm
features
- Ball bearings, shaft end mechanically locked on C-face models
- Heavy gauge steel constructions
- Capacitor start/capacitor run design for higher efficiency
- Continuous duty, 1.15 Service Factor
- UL Recognized and CSA Certified
| Shaft Type | T |
| Rotation | Selective Clockwise |
| Amps | 25.5-24.1 |
| Ambient Temperature Range [Max] | 104 °F |
| DE Bearing Size | 6207 |
| Speed [Max] | 1760 rpm |
| Voltage | 208-230 V |
| Frame Material | Rolled Steel |
| Service Factor | 1.15 |
| Frame Length | 9.25 in |
| Assembly/Box Mounting | F1 Only |
| Standard | CE, CSA, UL Recognized (Not Protector) |
| IP Rating | IP22 |
| Power Factor | 82.5 |
| Frame | 184TC |
| ODE Bearing Size | 6205 |
| ODE Bearing Type | Ball |
| Insulation Class | B |
| Motor Orientation | Horizontal |
| KVA Code | H |
| No. of Speeds | 1 |
| HP | 5 |
| Efficiency | 81.5 |
| Hz | 60 |
| Shaft Diameter | 1.125 in |
| DE Bearing Type | Ball |
| No. of Phases | Single |
| Overload Protector | Manual |
| Duty | Continuous |
| Starting Type | Across The Line |
| Shaft Extension | 2.75 in |
| Enclosure | DP |
| No. of Poles | 4 |
| Electrical Type | Capacitor Start Capacitor Run |
| Mounting Type | Rigid Base |
| Weight | 97.0 LB |
| EAN or UPC | 722856043405 |
