- AC Motor
- Jet Pump Motor Application
- 3/4 hp
- 3450 rpm
- Three Phase
| Enclosure Designation | Drip Proof |
| Enclosure | DP |
| Motor Application | Jet Pump |
| Insulation | B |
| Voltage Rating | 230/460 |
| Poles | 2 |
| Drive End Bearing | 6203 |
| Mounting | Round |
| Hz | 60 |
| Rotation | Reversible |
| Full Load Amps | 3.2/1.6 |
| Service Factor | 1.5 |
| Phase | Three Phase |
| Frame | 56J |
| Open End Bearing | 6203 |
| Weight | 0.0 LB |

