Marathon Electric Motors
K167
1.5 Hp 60 Hz 1800 rpm Explosion Proof Fan Cooled Three Phase General Purpose Motor
Item #105022689
- 1.5 HP - Three Phase
- 60 Hz - 56H Frame
- 208-230/460 V
- 1725 rpm
features
- Ball bearings
- Rolled steel frame
| Duty | Continuous |
| Frame Material | Rolled Steel |
| DE Bearing Size | 6205 |
| Phase | Three Phase |
| Mounting | Rigid |
| Motor Orientation | ANY |
| Rotation | Counterclockwise/Clockwise |
| Insulation Class | B |
| ODE Bearing Size | 6203 |
| Full Load Amps | 4.7-4.4 |
| No. of Speeds | 1 |
| Poles | 4 |
| Open End Bearing | 6203 |
| Voltage Rating | 208-230/460 |
| Drive End Bearing | 6205 |
| Standard | CSA, UL Recognized |
| Amps | 4.7-4.4 |
| Shaft Extension | 0.625 X 1.88 - 0.188 X 0.188 KEY in |
| Service Factor | 1.25 |
| Speed [Max] | 1725 rpm |
| KVA Code | J |
| Voltage | 208-230/460 V |
| Enclosure | TEFC |
| Frame Length | 7.68 in |
| NEMA Design | B |
| Frame | 56H |
| Electrical Type | Three Phase |
| DE Bearing Type | BALL |
| HP | 1.5 |
| ODE Bearing Type | BALL |
| No. of Poles | 4 |
| Mounting Type | Rigid Base |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Hz | 60 |
| Efficiency | 82.5 |
| No. of Phases | Three |
| Ambient Temperature Range [Max] | 104 °F |
| Insulation | B |
| Motor Application | General Purpose |
| Weight | 35.0 LB |
