- AC Motor
- Pump Duty Motor Application
- 3 hp
- 3450 rpm
- Three Phase
| Enclosure Designation | Drip Proof |
| Mounting | Round |
| Voltage Rating | 208-230/460 |
| Phase | Three Phase |
| Open End Bearing | 6203 |
| Frame | 56J |
| Enclosure | DP |
| Hz | 60 |
| Drive End Bearing | 6205 |
| Insulation | B |
| Motor Application | Pump Duty |
| Full Load Amps | 8.9-8.2, 4.1 |
| Poles | 2 |
| Service Factor | 1.15 |
| Rotation | CW/CCW |
| Weight | 38.0 LB |
| EAN or UPC | 722856032386 |

