- AC Motor
- General Purpose Motor Application
- 1 hp
- 3450 rpm
- Three Phase
| Full Load Amps | 3.2-3 |
| Motor Application | General Purpose |
| Hz | 60 |
| Poles | 2 |
| Phase | Three Phase |
| Drive End Bearing | 6203 |
| Voltage Rating | 208-230/460 |
| Rotation | CW/CCW |
| Insulation | B |
| Mounting | Rigid |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Open End Bearing | 6203 |
| Enclosure | TEFC |
| Frame | 56C |
| Service Factor | 1.25 |
| Weight | 32.0 LB |

