- AC Motor
- Pressure Washer Motor Application
- 1 1/2 hp
- 3450 rpm
- Single Phase
| Enclosure | TEFC |
| Frame | 56C |
| Hz | 60 |
| Phase | Single Phase |
| Insulation | B |
| Mounting | Rigid Base |
| Rotation | Selective CW |
| Service Factor | 1.15 |
| Drive End Bearing | 6203 |
| Voltage Rating | 115/208-230 |
| Full Load Amps | 12.1/6.9-6 |
| Open End Bearing | 6203 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Motor Application | Pressure Washer |
| Poles | 2 |
| Weight | 40.0 LB |
| EAN or UPC | 722856043511 |

