- AC Motor
- General Purpose Motor Application
- 3 hp
- 1725 rpm
- Three Phase
| Enclosure | TEFC |
| Insulation | F |
| Drive End Bearing | 6205 |
| Rotation | CW/CCW |
| Full Load Amps | 8.2 |
| Frame | 56C |
| Poles | 4 |
| Phase | Three Phase |
| Voltage Rating | 230/460 |
| Hz | 60 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Motor Application | General Purpose |
| Weight | 54.0 LB |

