- AC Motor
- General Purpose Motor Application
- 2 hp
- 1725 rpm
- Three Phase
| Full Load Amps | 6.6-6.4 |
| Hz | 60 |
| Rotation | CW/CCW |
| Motor Application | General Purpose |
| Enclosure Designation | Open Drip Proof |
| Service Factor | 1.15 |
| Drive End Bearing | 6205 |
| Insulation | B |
| Phase | Three Phase |
| Enclosure | ODP |
| Voltage Rating | 208-230/460 |
| Poles | 4 |
| Frame | 56C |
| Weight | 49.0 LB |

