- AC Motor
- General Purpose Motor Application
- 15 hp
- 1775 rpm
- Three Phase
| Mounting | Rigid Base |
| Efficiency Group | 92.4 % |
| RPM | 1775 rpm |
| Poles | 4 |
| Full Load Amps | 37.5/18.8 |
| Frame | 254T |
| Service Factor | 1.25 |
| Frame Material | Aluminum |
| Phase | Three Phase |
| Hz | 60 |
| Motor Application | General Purpose |
| Drive End Bearing | 309 |
| Open End Bearing | 208 |
| Rotation | Reversible |
| Enclosure | TEFC |
| Voltage Rating | 230/460 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Insulation | F |
| Weight | 209.0 LB |
| EAN or UPC | 691720021064 |

