- AC Lincoln Motor
- 256T Frame
- 3-Phase
- Foot Mount
- 20 HP
| Hz | 60 |
| Rotation | Reversible |
| Efficiency Group | 93 % |
| Insulation | F |
| Drive End Bearing | 309 |
| Phase | Three Phase |
| Mounting | Rigid Base |
| Frame Material | Aluminum |
| RPM | 1775 rpm |
| Frame | 256T |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Voltage | 230/460 |
| Poles | 4 |
| Enclosure | TEFC |
| Open End Bearing | 208 |
| Frame Size | 256T |
| HP | 20 |
| Voltage Rating | 230/460 |
| Service Factor | 1.25 |
| Full Load Amps | 48/24.1 |
| Motor Application | General Purpose |
| Weight | 295.0 LB |
| EAN or UPC | 691720021095 |

