- AC Motor
- General Purpose Motor Application
- 10 hp
- 1765 rpm
- Three Phase
| Frame | 215TC |
| Efficiency Group | 91.7 % |
| Drive End Bearing | 6208 |
| Mounting | Rigid Base |
| Service Factor | 1.25 |
| RPM | 1765 rpm |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Open End Bearing | 6206 |
| Hz | 60 |
| Enclosure | TEFC |
| Frame Material | Aluminum |
| Rotation | Reversible |
| Voltage Rating | 230/460 |
| Insulation | F |
| Full Load Amps | 25/12.5 |
| Motor Application | General Purpose |
| Poles | 4 |
| Phase | Three Phase |
| Weight | 150.0 LB |
| EAN or UPC | 691720061800 |

