- AC Motor
- General Purpose Motor Application
- 25 hp
- 1777 rpm
- Three Phase
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Frame Material | Aluminum |
| Full Load Amps | 64/32 |
| RPM | 1777 rpm |
| Service Factor | 1.25 |
| Insulation | F |
| Open End Bearing | 6209 |
| Voltage Rating | 230/460 |
| Poles | 4 |
| Frame | 284TC |
| Phase | Three Phase |
| Mounting | Rigid Base |
| Motor Application | General Purpose |
| Hz | 60 |
| Efficiency Group | 93.6 % |
| Drive End Bearing | 6312 |
| Rotation | Reversible |
| Weight | 280.0 LB |
| EAN or UPC | 691720061893 |

