- AC Motor
- Elevator Duty Motor Application
- 10 hp
- 1750 rpm
- Three Phase
| Enclosure | DP |
| Full Load Amps | 28.8 |
| Mounting | Rigid Base |
| Drive End Bearing | 6307 |
| Motor Application | Elevator Duty |
| Efficiency Group | 89.5 % |
| Hz | 60 |
| Phase | Three Phase |
| Service Factor | 1 |
| RPM | 1750 rpm |
| Rotation | Reversible |
| Frame | 215T |
| Poles | 4 |
| Insulation | F |
| Voltage Rating | 200 |
| Frame Material | Rolled Steel |
| Enclosure Designation | Drip Proof |
| Open End Bearing | 6206 |
| Weight | 128.0 LB |
| EAN or UPC | 691720103128 |

