- AC Motor
- Elevator Duty Motor Application
- 15 hp
- 1760 rpm
- Three Phase
| Hz | 60 |
| Frame | 254T |
| RPM | 1760 rpm |
| Mounting | Rigid Base |
| Rotation | Reversible |
| Full Load Amps | 38.5/19.2 |
| Drive End Bearing | 309 |
| Frame Material | Rolled Steel |
| Efficiency Group | 91 % |
| Insulation | F |
| Motor Application | Elevator Duty |
| Voltage Rating | 230/460 |
| Service Factor | 1 |
| Enclosure Designation | Drip Proof |
| Open End Bearing | 208 |
| Phase | Three Phase |
| Poles | 4 |
| Enclosure | DP |
| Weight | 205.0 LB |
| EAN or UPC | 691720103159 |

