- AC Motor
- Elevator Duty Motor Application
- 50 hp
- 1785 rpm
- Three Phase
| Motor Application | Elevator Duty |
| RPM | 1785 rpm |
| Voltage Rating | 200 |
| Efficiency Group | 92.4 % |
| Rotation | Reversible |
| Enclosure Designation | Drip Proof |
| Poles | 4 |
| Insulation | F |
| Phase | Three Phase |
| Full Load Amps | 150 |
| Mounting | Rigid Base |
| Frame Material | Rolled Steel |
| Frame | 324T |
| Enclosure | DP |
| Drive End Bearing | 311 |
| Hz | 60 |
| Open End Bearing | 309 |
| Weight | 550.0 LB |
| EAN or UPC | 691720830789 |

