- AC Motor
- Elevator Duty Motor Application
- 60 hp
- 1780 rpm
- Three Phase
| RPM | 1780 rpm |
| Full Load Amps | 153/76.5 |
| Service Factor | 1 |
| Poles | 4 |
| Rotation | Reversible |
| Mounting | Rigid Base |
| Frame | 326T |
| Drive End Bearing | 311 |
| Voltage Rating | 230/460 |
| Enclosure Designation | Drip Proof |
| Phase | Three Phase |
| Insulation | F |
| Frame Material | Rolled Steel |
| Open End Bearing | 309 |
| Enclosure | DP |
| Efficiency Group | 92.4 % |
| Hz | 60 |
| Motor Application | Elevator Duty |
| Weight | 530.0 LB |
| EAN or UPC | 691720103241 |

