- AC Motor
- Elevator Duty Motor Application
- 50 hp
- 3500 rpm
- Three Phase
| Voltage Rating | 200 |
| Mounting | Rigid Base |
| Hz | 60 |
| Full Load Amps | 140 |
| Motor Application | Elevator Duty |
| Frame | 160Z |
| Frame Material | Rolled Steel |
| Phase | Three Phase |
| Enclosure | OE |
| Enclosure Designation | Open Enclosed |
| RPM | 3500 rpm |
| Poles | 2 |
| Insulation | F |
| Service Factor | 1 |
| Efficiency Group | 84 % |
| Rotation | Reversible |
| Weight | 143.0 LB |
| EAN or UPC | 691720331491 |

