- AC Motor
- Elevator Duty Motor Application
- 15 hp
- 3510 rpm
- Three Phase
| Mounting | Rigid Base |
| Full Load Amps | 39 |
| Enclosure Designation | Drip Proof |
| Frame Material | Rolled Steel |
| Enclosure | DP |
| Drive End Bearing | 6307 |
| Phase | Three Phase |
| Efficiency Group | 90.2 % |
| Motor Application | Elevator Duty |
| Frame | 215T |
| Poles | 2 |
| Insulation | F |
| Hz | 60 |
| RPM | 3510 rpm |
| Rotation | Reversible |
| Open End Bearing | 6206 |
| Voltage Rating | 200 |
| Service Factor | 1 |
| Weight | 135.0 LB |
| EAN or UPC | 691720020722 |

