- AC Motor
- Elevator Duty Motor Application
- 30 hp
- 3530 rpm
- Three Phase
| Efficiency Group | 91 % |
| RPM | 3530 rpm |
| Phase | Three Phase |
| Frame | 284T |
| Frame Material | Cast Iron |
| Voltage Rating | 230/460 |
| Hz | 60 |
| Mounting | Rigid Base |
| Enclosure | DP |
| Service Factor | 1 |
| Open End Bearing | 210 |
| Rotation | Reversible |
| Enclosure Designation | Drip Proof |
| Motor Application | Elevator Duty |
| Insulation | F |
| Full Load Amps | 72/36 |
| Drive End Bearing | 311 |
| Poles | 2 |
| Weight | 279.0 LB |
| EAN or UPC | 691720154793 |

