- AC Motor
- General Purpose Motor Application
- 100 hp
- 1784 rpm
- Three Phase
| Phase | Three Phase |
| Efficiency Group | 95.4 % |
| Insulation | F |
| Service Factor | 1.25 |
| RPM | 1784 rpm |
| Open End Bearing | 313 |
| Voltage Rating | 230/460 |
| Mounting | Rigid Base |
| Drive End Bearing | 315 |
| Hz | 60 |
| Frame | 404TSC |
| Motor Application | General Purpose |
| Rotation | Reversible |
| Frame Material | Rolled Steel |
| Enclosure | ODP |
| Enclosure Designation | Open Drip Proof |
| Poles | 4 |
| Full Load Amps | 260/130 |
| Weight | 898.0 LB |
| EAN or UPC | 691720019122 |

