- AC Motor
- General Purpose Motor Application
- 7 1/2 hp
- 872 rpm
- Three Phase
| Full Load Amps | 23/11.5 |
| Enclosure | TEFC |
| Drive End Bearing | 309 |
| Voltage Rating | 230/460 |
| Hz | 60 |
| Motor Application | General Purpose |
| Frame | 256T |
| Insulation | F |
| Frame Material | Aluminum |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Service Factor | 1.15 |
| Open End Bearing | 208 |
| RPM | 872 rpm |
| Mounting | Rigid Base |
| Efficiency Group | 86.5 % |
| Poles | 8 |
| Phase | Three Phase |
| Rotation | Reversible |
| Weight | 195.0 LB |
| EAN or UPC | 691720020937 |

