- AC Motor
- General Purpose Motor Application
- 1 1/2 hp
- 853 rpm
- Three Phase
| Efficiency Group | 78.9 % |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Frame | 184T |
| Poles | 8 |
| Full Load Amps | 5.7/2.85 |
| Insulation | F |
| Hz | 60 |
| Frame Material | Aluminum |
| Mounting | Rigid Base |
| RPM | 853 rpm |
| Motor Application | General Purpose |
| Enclosure | TEFC |
| Drive End Bearing | 6206 |
| Voltage Rating | 230/460 |
| Service Factor | 1.15 |
| Phase | Three Phase |
| Open End Bearing | 6205 |
| Rotation | Reversible |
| Weight | 80.0 LB |
| EAN or UPC | 691720043608 |

