Marathon Electric Motors
M728
30 Hp 60 Hz 900 rpm Drip Proof Three Phase Vertical Pump Motor
Item #113090235
- 30 HP - Three Phase
- 60 Hz - 364HPV Frame
- 230/460 V
- 880 rpm
| Shaft Extension | 4.5 in |
| KVA Code | G |
| ODE Bearing Size | 7312 2 |
| NEMA Design | B |
| Enclosure | DP |
| HP | 30 |
| Speed [Max] | 880 rpm |
| Hz | 60 |
| Shaft Diameter | 1.625 in |
| Shaft Type | HP |
| Insulation Class | F |
| Mounting Type | Round |
| Rotation | Reversible |
| Ambient Temperature Range [Max] | 104 °F |
| DE Bearing Size | 6312 |
| Amps | 82.0/41 |
| Resistance Main | 0.255 |
| Motor Orientation | Shaft Down |
| Service Factor | 1.15 |
| Electrical Type | Squirrel Cage Induction Run |
| DE Bearing Type | Ball |
| ODE Bearing Type | Ball |
| Efficiency | 91.7 |
| Frame Material | Cast Iron |
| Frame | 364HPV |
| IP Rating | IP22 |
| Voltage | 230/460 V |
| No. of Phases | Three |
| No. of Speeds | 1 |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Starting Type | Across The Line |
| Frame Length | 19.62 in |
| Power Factor | 75 |
| Standard | CE, CSA, UL Recognized |
| Duty | Continuous |
| No. of Poles | 8 |
| Weight | 0.0 LB |
