- 1 HP - Three Phase
- 60 Hz - 56HC Frame
- 208-230/460 V
- 1140 rpm
features
- Suitable for use on VFD, 10:1 Variable torque, 10:1 (TEFC) or 1000:1 (TENV) Constant Torque, 1.0 Service Factor
- MAX GUARD® Class F insulation system
- 1.15 Service Factor on sinewave, 1.0 Service Factor on IGBT power
- Double sealed ball bearings with moisture resistant, high temperature grease
- 300 Series Stainless steel external construction: frame, endshields, shaft,conduit box, mounting base and hardware for superior corrosion resistance
- Internal corrosion resistant coatings on rotor and heavy polyester varnish on the stator
- 100% Paint-free construction. F1 mounting only, cannot reassemble to F2
- Viton® o-rings, shaft seals, and gaskets for superior sealing against chemicals
- Hydrophobic breather in OP endshield and conduit box equalize air pressure. 56H, 143T, and 145T combination base with 12 mounting holes
- Will become build-up item when current stock is gone
| Poles | 6 |
| Insulation | F |
| Enclosure | TEFC |
| No. of Phases | Three |
| Shaft Diameter | 0.625 in |
| Voltage | 208-230/460 V |
| HP | 1 |
| NEMA Design | B |
| KVA Code | J |
| Service Factor | 1.15 |
| Starting Type | Line Or Inverter |
| Hz | 60 |
| Full Load Amps | 3.8-4/2 |
| Phase | Three Phase |
| Mounting | Rigid Base |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Electrical Type | Squirrel Cage Inverter Rated |
| Shaft Type | NEMA 56 |
| DE Bearing Type | Ball |
| Power Factor | 61 |
| Shaft Extension | 1.88 in |
| Frame | 56HC |
| Motor Orientation | Horizontal |
| Speed [Max] | 1140 rpm |
| Standard | CE, CSA, UL Recognized |
| Amps | 3.8-4/2 |
| Rotation | Reversible |
| ODE Bearing Type | Ball |
| Drive End Bearing | 6205 |
| Voltage Rating | 208-230/460 |
| IP Rating | IP56 |
| Duty | Continuous |
| Efficiency | 77 |
| Frame Length | 7 in |
| ODE Bearing Size | 6205 |
| Frame Material | Stainless Steel |
| No. of Poles | 6 |
| Mounting Type | Rigid Base |
| Assembly/Box Mounting | F1 Only |
| Ambient Temperature Range [Max] | 104 °F |
| DE Bearing Size | 6205 |
| No. of Speeds | 1 |
| Motor Application | Washdown Duty |
| Open End Bearing | 6205 |
| Insulation Class | F |
| Weight | 0.0 LB |
| EAN or UPC | 722856131515 |

