- AC Motor
- Washdown Duty Motor Application
- 1 1/2 hp
- 3450 rpm
- Single Phase
| Drive End Bearing | 6205 |
| Rotation | Selective CCW |
| Phase | Single Phase |
| Service Factor | 1.15 |
| Voltage Rating | 115/230 |
| Open End Bearing | 6203 |
| Mounting | Rigid Base |
| Hz | 60 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Poles | 2 |
| Frame | 56C |
| Enclosure | TEFC |
| Full Load Amps | 16.4/8.5-8.2 |
| Motor Application | Washdown Duty |
| Insulation | F |
| Weight | 0.0 LB |
| EAN or UPC | 722856131614 |

