- AC Motor
- Washdown Duty Motor Application
- 1 hp
- 1725 rpm
- Three Phase
| Frame | 56HC |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Rotation | Reversible |
| Motor Application | Washdown Duty |
| Drive End Bearing | 6205 |
| Voltage Rating | 208-230/460 |
| Insulation | F |
| Open End Bearing | 6203 |
| Full Load Amps | 3.1-3/1.5 |
| Poles | 2 |
| Phase | Three Phase |
| Enclosure | TENV |
| Mounting | Rigid Base |
| Hz | 60 |
| Weight | 40.0 LB |

