- AC Motor
- Washdown Duty Motor Application
- 3 hp
- 1760 rpm
- Three Phase
| Voltage Rating | 208-230/460 |
| Frame | 182TC |
| Enclosure | TEFC |
| Mounting | Rigid Base |
| Open End Bearing | 6207 |
| Motor Application | Washdown Duty |
| Full Load Amps | 8-8.6/4.3 |
| Phase | Three Phase |
| Poles | 4 |
| Drive End Bearing | 6207 |
| Insulation | F |
| Rotation | Reversible |
| Hz | 60 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Weight | 0.0 LB |

