- AC Motor
- Washdown Duty Motor Application
- 1 hp
- 1740 rpm
- Three Phase
| Voltage Rating | 208-230/460 |
| Full Load Amps | 3.2-3/1.5 |
| Service Factor | 1.15 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Poles | 4 |
| Insulation | F |
| Motor Application | Washdown Duty |
| Rotation | Reversible |
| Enclosure | TEFC |
| Mounting | Rigid Base |
| Phase | Three Phase |
| Hz | 60 |
| Frame | 56HC |
| Weight | 40.0 LB |

